Shop All Wire Connectors
Molex
093 Pwr Conn Rcpt V-2 6Ckt
Mfr # 19-09-1069
Zoro # G2749990
product price: $0.91
/ea
Sold in multiples of 150 for $136.50
$136.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Standards CSA Certified; UL E29179
- Max. Temp. 105°C
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19-09-1069
- Zoro # G2749990
- Country of Origin United States
- Category Wire Connectors
Details
Color | Natural |
Material | Nylon |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Hole Center to Center | 6.7 mm |
Number of Rows | 2 |
Number of Contacts | 6 |
Current Rating | 9 A |
Flammability Rating | UL 94V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 15PK (70032)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- KALIBUR BNC Male Crimp Connector for RG58 (BNC2X)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- Molex Wire Connectors