Shop All Hazardous Location Plugs
Molex
.093 NYLON RECEPTACLE 199115R1
Mfr # 19-09-1152
Zoro # G2081244
product price: $1.85
/ea
Sold in multiples of 65 for $120.25
$120.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-2
- Color - Resin Natural
- Material - Resin Nylon
- Circuits Detail 3x5
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19-09-1152
- Zoro # G2081244
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Flammability | 94V-2 |
Color - Resin | Natural |
Material - Resin | Nylon |
Circuits Detail | 3x5 |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Pitch - Mating Interface | 6.30mm |
Lock to Mating Part | Yes |
Gender | Receptacle |
Circuits (maximum) | 15 |
Number of Rows | 3 |
CSA | LR19980 |
Current - Maximum per Contact | 7.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- ENM Hour Meter, Back Flange Mounting, 6 Digit (T51D52)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 35A, 250V AC, Non-Indicating (FLNR035)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Pin & Sleeve Devices