Shop All Hazardous Location Plugs
Molex
.093 NYLON RECEPTACLE 199112R1
Mfr # 19-09-1122
Zoro # G2078532
product price: $1.39
/ea
Sold in multiples of 95 for $132.05
$132.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Receptacle
- Circuits Detail 3x4
- Temperature Range - Operating -40° to +105°C
- Lock to Mating Part Yes
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19-09-1122
- Zoro # G2078532
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Gender | Receptacle |
Circuits Detail | 3x4 |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Number of Rows | 3 |
Circuits (maximum) | 12 |
Pitch - Mating Interface | 6.30mm |
Color - Resin | Natural |
Flammability | 94V-2 |
CSA | LR19980 |
Current - Maximum per Contact | 7.5A |
UL | E29179 |
Material - Resin | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices