Shop All Headers & Wire Housings
Molex
.093 Housing Plug W/O Ears 2 Ckt (G. W.)
Mfr # 50361688
Zoro # G705916948
Sold in multiples of 600 for $96.00
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Color Black
- Features Glow-Wire Capable
- Connector Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 50361688
- Zoro # G705916948
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Nylon |
Color | Black |
Features | Glow-Wire Capable |
Connector Type | Plug |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Hole Center to Center | 6.3 mm |
Number of Contacts | 2 |
Flammability Rating | UL 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 17 to 25A, Class 10, Bimetllc (6ECC6)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ37)
- AMPHENOL 973102A14S2S (973102A14S2S)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 32A, 3 Pole, 277/480V AC, C Curve (5SJ43327HG42)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings