Shop All Terminal Block Accessories
Molex
093 Female Term Chain Tin 14-20
Mfr # 02-09-1205
Zoro # G800440249
product price: $0.07
/ea
Sold in multiples of 7000 for $490.00
$490.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 25
- Material - Plating Termination Tin
- Plating min - Mating 0.508µm
- Plating min - Termination 0.508µm
- Wire Size AWG 14, 16, 18, 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 02-09-1205
- Zoro # G800440249
- Country of Origin United States
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 14, 16, 18, 20 |
Wire Insulation Diameter | 1.65-4.06mm |
Details
Durability (mating cycles max) | 25 |
Material - Plating Termination | Tin |
Plating min - Mating | 0.508µm |
Plating min - Termination | 0.508µm |
Gender | Female |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 50A RV/ Range/ Generator 14-50 Plug to 6-50R 50A 250V Welder Adapter (WD1450650-018)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP6036)
- MERSEN Automotive Fuse, A50P Series, 175A, Very Fast Acting, 500V AC, Blade (A50P175-4)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- Molex Power Distribution Blocks & Terminal Blocks