Shop All Terminal Block Accessories
Molex
093 Female Term Chain Tin 14-20
Mfr # 02-09-1102
Zoro # G200440276
product price: $0.04
/ea
Sold in multiples of 7000 for $280.00
$280.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Interface: Style Crimp or Compression
- Wire Insulation Diameter 1.65-4.06mm
- Material - Plating Termination Tin
- Material - Metal Brass
- Plating min - Termination 0.508µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 02-09-1102
- Zoro # G200440276
- Country of Origin United States
- Category Terminal Block Accessories
Dimensions
Wire Insulation Diameter | 1.65-4.06mm |
Wire Size AWG | 14, 16, 18, 20 |
Details
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Plating min - Termination | 0.508µm |
Gender | Female |
Material - Plating Mating | Tin |
Plating min - Mating | 0.508µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS84430)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- Molex Terminal Block Accessories