Shop All High Temperature Lead Wire
Molex
093' 300Mm 18Awg Pre-Crimped Lead
Mfr # 797582034
Zoro # G605922643
product price: $0.73
/ea
Sold in multiples of 4000 for $2,920.00
$2,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Conductor Material Brass
- Spool Length 300 mm
- Standards UL 1061
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797582034
- Zoro # G605922643
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Jacket Color | Black |
Conductor Material | Brass |
Standards | UL 1061 |
Wire Gauge | 18 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire