Shop All High Temperature Lead Wire
Molex
093' 150Mm 18Awg Pre-Crimped Lead
Mfr # 797582035
Zoro # G005922601
Sold in multiples of 4000 for $2,640.00
$2,640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Brass
- Jacket Color Black
- Wire Gauge 18 AWG
- Standards UL 1061
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582035
- Zoro # G005922601
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 18 |
Details
Conductor Material | Brass |
Jacket Color | Black |
Wire Gauge | 18 AWG |
Standards | UL 1061 |
Connector to Connector | .093" Crimp Terminals |
Series | 79758 |
Product Name | Standard .093" |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Female-Female |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO330)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In (PWT50)
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire