Shop All High Temperature Lead Wire
Molex
093' 150Mm 18Awg Pre-Crimped Lead
Mfr # 797582033
Zoro # G105922624
Sold in multiples of 4000 for $2,920.00
$2,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18 AWG
- Jacket Color Black
- Spool Length 150 mm
- Conductor Material Brass
- Standards UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582033
- Zoro # G105922624
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 18 |
Details
Wire Gauge | 18 AWG |
Jacket Color | Black |
Conductor Material | Brass |
Standards | UL 1061 |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Male |
Product Name | Standard .093" |
Series | 79758 |
Termination Interface Style | Crimp or Compression |
Connector to Connector | .093" Crimp Terminals |
Single Ended | No |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 25' Length, 0.0126" Diameter, Silver (28N8025)
- PALADIN TOOLS Rg7/11/Rg59/Rg6 Compression Tool (PA70020)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- Molex High Temperature Lead Wire