Shop All Single Straight Blade Receptacles
Molex
070 WW Rec HSG 4P Ear GW
Mfr # 35150-0419
Zoro # G4032573
product price: $0.15
/ea
Sold in multiples of 550 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR19980
- Pitch - Termination Interface 6.20mm
- Panel Mount Yes
- Polarized to Mating Part Yes
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 35150-0419
- Zoro # G4032573
- Country of Origin Korea, Republic of
- Category Single Straight Blade Receptacles
Details
CSA | LR19980 |
Pitch - Termination Interface | 6.20mm |
Panel Mount | Yes |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +110°C |
Number of Rows | 2 |
UL | E29179 |
Material - Resin | PET/PC |
Pitch - Mating Interface | 6.20mm |
Flammability | 94V-0 |
Circuits (maximum) | 4 |
Color - Resin | Natural |
Glow-Wire Capable | Yes |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch Knob, Extended Lever, Yellow, 30mm (10250TLY)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK100 (V225 5/16-100)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM724-D-4B-B)
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (5261)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (TR5351)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDTR)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (TR5251W)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DRS20WHI)
- Molex Straight Blade Devices