Shop All Single Straight Blade Receptacles
Molex
070 WW Rec HSG 4P Ear
Mfr # 35150-0410
Zoro # G4032759
product price: $0.42
/ea
Sold in multiples of 300 for $126.00
$126.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +120°C
- Pitch - Mating Interface 6.20mm
- Flammability 94V-0
- Pitch - Termination Interface 6.20mm
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 35150-0410
- Zoro # G4032759
- Country of Origin Korea, Republic of
- Category Single Straight Blade Receptacles
Details
Temperature Range - Operating | -40° to +120°C |
Pitch - Mating Interface | 6.20mm |
Flammability | 94V-0 |
Pitch - Termination Interface | 6.20mm |
Number of Rows | 2 |
Material - Resin | PBT |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Panel Mount | Yes |
Color - Resin | Natural |
Gender | Receptacle |
UL | E29179 |
CSA | LR19980 |
Circuits (maximum) | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Strap 3/4 Nm 1Hole (E978EC-CAR)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Light Almond (RR15SLATR)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (BRY5262BLKWR)
- FAITH Non-Tamper-Resistant Outlet, 15A 125V Decorator Receptacles, UL-Listed, White, 10PK (SSRE1-WH-10)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGF127)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY8200I)
- Molex Straight Blade Devices