Shop All Single Straight Blade Receptacles
Molex
070 WW Rec HSG 3P Ear
Mfr # 35150-0310
Zoro # G4033903
product price: $0.34
/ea
Sold in multiples of 350 for $119.00
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin PBT
- Lock to Mating Part Yes
- Panel Mount Yes
- Temperature Range - Operating -40° to +120°C
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 35150-0310
- Zoro # G4033903
- Country of Origin Korea, Republic of
- Category Single Straight Blade Receptacles
Details
Material - Resin | PBT |
Lock to Mating Part | Yes |
Panel Mount | Yes |
Temperature Range - Operating | -40° to +120°C |
Gender | Receptacle |
Circuits (maximum) | 3 |
UL | E29179 |
CSA | LR19980 |
Color - Resin | Natural |
Number of Rows | 1 |
Flammability | 94V-0 |
Pitch - Termination Interface | 7.30mm |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 7.30mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC110/120(S))
- AC WORKS 1ft 3-Phase 20A 250V L15-20P 4-Prong Plug to L6-20R Locking 20A 250V Connector (L1520L620-012)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-2)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V10BK-TA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (IG5361)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (SNAP8300TRA)
- HUBBELL Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White (HBL5378C)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (5362-SI)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRY)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- Molex Single Straight Blade Receptacles