Shop All Single Straight Blade Receptacles
Molex
070 WW Rec HSG 3P
Mfr # 35150-0300
Zoro # G2078270
Sold in multiples of 400 for $96.00
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +120°C
- CSA LR19980
- Circuits (maximum) 3
- Pitch - Mating Interface 7.30mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 35150-0300
- Zoro # G2078270
- Country of Origin Korea, Republic of
- Category Single Straight Blade Receptacles
Details
Temperature Range - Operating | -40° to +120°C |
CSA | LR19980 |
Circuits (maximum) | 3 |
Pitch - Mating Interface | 7.30mm |
Number of Rows | 1 |
Pitch - Termination Interface | 7.30mm |
Polarized to Mating Part | Yes |
Color - Resin | Natural |
Lock to Mating Part | Yes |
Gender | Receptacle |
Flammability | 94V-0 |
Material - Resin | PBT |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A01A)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 600A, 700V AC, Non-Indicating (A70QS600-4)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA 5-20R (YGA021F)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (TR5351)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Brown (1254I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5251)
- Molex Single Straight Blade Receptacles