Shop All Single Straight Blade Receptacles
Molex
070 WW Rec HSG 2P GW
Mfr # 35150-0209
Zoro # G4032512
Sold in multiples of 500 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Material - Resin PET/PC
- Pitch - Mating Interface 6.20mm
- Lock to Mating Part Yes
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 35150-0209
- Zoro # G4032512
- Country of Origin Korea, Republic of
- Category Single Straight Blade Receptacles
Details
Polarized to Mating Part | Yes |
Material - Resin | PET/PC |
Pitch - Mating Interface | 6.20mm |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Circuits (maximum) | 2 |
Color - Resin | Natural |
UL | E29179 |
Glow-Wire Capable | Yes |
Number of Rows | 1 |
Gender | Receptacle |
Pitch - Termination Interface | 6.20mm |
CSA | LR19980 |
Temperature Range - Operating | -40° to +110°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (5262BI)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Surf Black, Kit (RCT200BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (RR201BKTR)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY5262I)
- HUBBELL 20A Single Explosion Proof Receptacle 120 VAC 5-20R (UGRA20231)
- LEVITON Flanged Receptacle (5279-CWP)
- Molex Single Straight Blade Receptacles