Shop All Single Straight Blade Receptacles
Molex
070 WW Rec HSG 2P Ear
Mfr # 35150-0210
Zoro # G4030473
Sold in multiples of 500 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 2
- Panel Mount Yes
- UL E29179
- Temperature Range - Operating -40° to +120°C
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 35150-0210
- Zoro # G4030473
- Country of Origin Korea, Republic of
- Category Single Straight Blade Receptacles
Details
Circuits (maximum) | 2 |
Panel Mount | Yes |
UL | E29179 |
Temperature Range - Operating | -40° to +120°C |
Gender | Receptacle |
Number of Rows | 1 |
Pitch - Termination Interface | 6.20mm |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
CSA | LR19980 |
Flammability | 94V-0 |
Pitch - Mating Interface | 6.20mm |
Material - Resin | PBT |
Color - Resin | Natural |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- SENSORSWITCH Push Button Wall Switch, Ivory (NPODM IV)
- MIGHTY TIE Cable Ties, 6", UV Black, Light Duty, PK100 (MT6180C)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31SG3EXX)
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 14-60R, Black (HBL9460A)
- ZORO SELECT Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black (8360FR)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (5262BBLK)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- Molex Single Straight Blade Receptacles