Shop All Single Straight Blade Receptacles
Molex
070 WW Rec HSG 2P
Mfr # 35150-0200
Zoro # G2082251
product price: $0.19
/ea
Sold in multiples of 500 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Receptacle
- UL E29179
- Flammability 94V-0
- Material - Resin PBT
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 35150-0200
- Zoro # G2082251
- Country of Origin Korea, Republic of
- Category Single Straight Blade Receptacles
Details
Gender | Receptacle |
UL | E29179 |
Flammability | 94V-0 |
Material - Resin | PBT |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +120°C |
Pitch - Termination Interface | 6.20mm |
Color - Resin | Natural |
Number of Rows | 1 |
Pitch - Mating Interface | 6.20mm |
Circuits (maximum) | 2 |
Polarized to Mating Part | Yes |
CSA | LR19980 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- GARDNER BENDER Lug Cu Hd 6Awg 3/8In Stud Sz (AML-202)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- WIEGMANN Fiberglass Enclosure, 10 in H, 8 in W, 4 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHSCWW)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL8362ISA)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CR20IGRY)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (5361IG)
- LEVITON Flanged Receptacle (5279-CWP)
- MARINCO 50A 125/250V STANDARD RV POWER INLET (6353ELRV)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (8310I)
- Molex Straight Blade Devices