Shop All Single Straight Blade Receptacles
Molex
070 WW Rec HSG 1P GW
Mfr # 35150-0109
Zoro # G4032503
Sold in multiples of 600 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-0
- Polarized to Mating Part Yes
- UL E29179
- Material - Resin PET/PC
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 35150-0109
- Zoro # G4032503
- Country of Origin Korea, Republic of
- Category Single Straight Blade Receptacles
Details
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
UL | E29179 |
Material - Resin | PET/PC |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Circuits (maximum) | 1 |
Glow-Wire Capable | Yes |
CSA | LR19980 |
Gender | Receptacle |
Temperature Range - Operating | -40° to +110°C |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, FM7 (APP370IG)
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY5262GRY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBWTR)
- SUPERIOR ELECTRIC Std Flange Plug 2-Pole 3-Wire 15A 250V NEMA 6-15P (YGF128)
- LUTRON Receptacles, Tamper-Resistant, Biscuit (SCRS-15-TR-BI)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- Molex Straight Blade Devices