Shop All Headers & Wire Housings
Molex
070 Ww Multi Rec Hsg 2P Gw (C-Type)
Mfr # 351800229
Zoro # G405910451
product price: $0.43
/ea
Sold in multiples of 350 for $150.50
$150.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 35180
- Application Power, Wire-to-Wire
- Product Name VersaBlade
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 351800229
- Zoro # G405910451
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 35180 |
Application | Power, Wire-to-Wire |
Product Name | VersaBlade |
Polarized to Mating Part | Yes |
Color - Resin | Natural |
Keying to Mating Part | None |
Stackable | No |
Circuits (maximum) | 2 |
Material - Resin | PET/PC |
Pitch - Mating Interface | 8.00mm |
Glow-Wire Capable | Yes |
Gender | Receptacle |
Panel Mount | Yes |
Temperature Range - Operating | -40° to +110°C |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP7)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings