Shop All Headers & Wire Housings
Molex
070 Ww Multi Rec Hsg 2P Gw (A-Type)
Mfr # 351800209
Zoro # G605910503
product price: $0.45
/ea
Sold in multiples of 350 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 35180
- Application Power, Wire-to-Wire
- Polarized to Mating Part Yes
- Glow-Wire Capable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 351800209
- Zoro # G605910503
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 35180 |
Application | Power, Wire-to-Wire |
Polarized to Mating Part | Yes |
Glow-Wire Capable | Yes |
Panel Mount | Yes |
Material - Resin | PET/PC |
Product Name | VersaBlade |
Pitch - Mating Interface | 8.00mm |
Keying to Mating Part | None |
Stackable | No |
Gender | Receptacle |
Temperature Range - Operating | -40° to +110°C |
Color - Resin | Natural |
Lock to Mating Part | Yes |
Circuits (maximum) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TE00)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings