Shop All Headers & Wire Housings
Molex
070 Ww Multi Plug Hsg Frctlock 2P A
Mfr # 351810200
Zoro # G005910653
product price: $0.13
/ea
Sold in multiples of 695 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 35181
- Application Power, Wire-to-Wire
- Lock to Mating Part Yes
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 351810200
- Zoro # G005910653
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 35181 |
Application | Power, Wire-to-Wire |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Keying to Mating Part | None |
Material - Resin | PBT |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +120°C |
Color - Resin | Natural |
UL | E29179 |
Product Name | VersaBlade |
Stackable | No |
Gender | Plug |
Pitch - Mating Interface | 8.00mm |
Circuits (maximum) | 2 |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 15A, 1 Pole, 120V AC (QF115AN)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0841A)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings