Shop All Hazardous Location Plugs
Molex
070 TPA ST 3P
Mfr # 35150-0390
Zoro # G2079950
product price: $0.05
/ea
Sold in multiples of 2000 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- UL E29179
- Circuits (Loaded) 3
- Number of Rows 1
- Temperature Range - Operating -40° to +120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 35150-0390
- Zoro # G2079950
- Country of Origin Korea, Republic of
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
UL | E29179 |
Circuits (Loaded) | 3 |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +120°C |
Flammability | 94V-2 |
Color - Resin | Natural |
Lock to Mating Part | Yes |
CSA | LR19980 |
Circuits (maximum) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices