Shop All Hazardous Location Plugs
Molex
070 TPA ST 2P Red
Mfr # 35150-0292
Zoro # G2079442
product price: $0.04
/ea
Sold in multiples of 2000 for $80.00
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Red
- Circuits (maximum) 2
- Number of Rows 1
- Temperature Range - Operating -40° to +120°C
- Circuits (Loaded) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 35150-0292
- Zoro # G2079442
- Country of Origin Korea, Republic of
- Category Hazardous Location Plugs
Details
Color - Resin | Red |
Circuits (maximum) | 2 |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +120°C |
Circuits (Loaded) | 2 |
Material - Resin | Nylon |
UL | E29179 |
CSA | LR19980 |
Flammability | 94V-2 |
Lock to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 (HS-VTN 1/4 Blk 6)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices