Shop All Hazardous Location Plugs
Molex
070 TPA ST 2P
Mfr # 35150-0290
Zoro # G2081019
Sold in multiples of 2000 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 2
- UL E29179
- Circuits (Loaded) 2
- Number of Rows 1
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 35150-0290
- Zoro # G2081019
- Country of Origin Korea, Republic of
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 2 |
UL | E29179 |
Circuits (Loaded) | 2 |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Flammability | 94V-2 |
Temperature Range - Operating | -40° to +120°C |
Color - Resin | Natural |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices