Shop All Hazardous Location Plugs
Molex
062PwrConnReceptacleFreeHng 9Ckt1625-9R1
Mfr # 03-06-1092
Zoro # G2746658
product price: $0.43
/ea
Sold in multiples of 300 for $129.00
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Wire
- Pitch - Termination Interface 3.68mm
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 9
- Series 1625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 03-06-1092
- Zoro # G2746658
- UPC # 800753615571
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Application | Power, Wire-to-Wire |
Pitch - Termination Interface | 3.68mm |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 9 |
Series | 1625 |
Pitch - Mating Interface | 3.68mm |
Current - Maximum per Contact | 5.0A |
Flammability | 94V-2 |
Gender | Receptacle |
Polarized to Mating Part | Yes |
UL | E29179 |
Number of Rows | 3 |
Product Name | Standard .062" |
Color - Resin | Natural |
Circuits Detail | 3x3 |
CSA | LR19980 |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- EATON BUSSMANN Limiter Fuse, ANN Series, 225A, Very Fast Acting, 125V AC, Bolt-On (ANN-225)
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Pin & Sleeve Devices