Shop All Wire Terminals
Molex
062FemaleTermChainBrsTin18-241561-(P901)
Mfr # 02-06-1101
Zoro # G100442912
product price: $0.03
/ea
Sold in multiples of 6000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Connection Type Female, Crimp or Compression
- Terminal Type Crimp Terminals
- Application Power, Wire-to-Wire
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 02-06-1101
- Zoro # G100442912
- UPC # 800753615984
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Connection Type | Female, Crimp or Compression |
Terminal Type | Crimp Terminals |
Application | Power, Wire-to-Wire |
Item | Standard Pin and Socket Power Connectors |
Connection Material | Brass |
Insulation Dia | 1.52-3.05mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 1 In., Aluminum (2404)
- SOUTHWIRE Mc Cable 12/2 Awg 25' (61023121)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- PANDUIT Pb Discon, Vyl, Brl, Insul, 22, PK25 (EDV18-250P-Q)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 16-14G Wire PK10 (12164PK)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- PANDUIT 16-14 AWG Kynar Ring Terminal #8 Stud PK100 (PK14-8R-C)
- POWER FIRST 6 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHG7)
- Molex Wire Connectors & Disconnects