Shop All Wire Connectors
Molex
.062DIA CRIMP PIN
Mfr # 39-00-0278
Zoro # G2764410
product price: $0.05
/ea
Sold in multiples of 6000 for $300.00
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 18 AWG
- Series 1560
- Application Power, Wire-to-Wire
- Connector Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0278
- Zoro # G2764410
- UPC # 800753330252
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 18 AWG |
Max. Insulation Dia. | 3.1 mm |
Details
Series | 1560 |
Application | Power, Wire-to-Wire |
Connector Type | Male |
Terminal Type | Crimp or Compression |
Sub-Category | Crimp Terminals |
Item | Pin and Socket Power Connector |
Material | Brass |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.889 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, time delay, 24...240V AC DC (RE48AML12MW)
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- GARDNER BENDER Wire Connector, Winged, Twist-On, Red, PK500 (13-2G2)
- HARTING Han B Base Surface Lc 1 Lever (09300061296)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- ABB OHYS2RJ, SEL HDL RED/YEL DR MNT W/SCREW (OHYS2RJ)
- LARSEN PRODUCTS Amphenol Connector Pl259 for RG8, Silver (PL2598)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- Molex Wire Connectors