Shop All Hazardous Location Plugs
Molex
062 Receptacle Prebent Panl Mnt 4Ckt
Mfr # 46999-0807
Zoro # G2763178
product price: $0.44
/ea
Sold in multiples of 6000 for $2,640.00
$2,640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Wire
- Pitch - Mating Interface 3.68mm
- Number of Rows 2
- Circuits Detail 2x2
- Panel Mount Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46999-0807
- Zoro # G2763178
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Application | Power, Wire-to-Wire |
Pitch - Mating Interface | 3.68mm |
Number of Rows | 2 |
Circuits Detail | 2x2 |
Panel Mount | Yes |
Color - Resin | Natural |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 5.0A |
Pitch - Termination Interface | 3.68mm |
Material - Resin | Nylon |
Series | 2004 |
Circuits (maximum) | 4 |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Product Name | Standard .062" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs