Shop All Wire Connectors
Molex
062 Pwr Conn Receptacle Prebent Ear 6Ckt
Mfr # 46999-0805
Zoro # G2091193
product price: $0.34
/ea
Sold in multiples of 300 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Series 1625
- Application Power, Wire-to-Wire
- Connector Type Receptacle
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46999-0805
- Zoro # G2091193
- UPC # 889056852449
- Country of Origin United States
- Category Wire Connectors
Details
Color | Natural |
Series | 1625 |
Application | Power, Wire-to-Wire |
Connector Type | Receptacle |
Material | Nylon |
Hole Center to Center | 3.68 mm |
Sub-Category | Crimp Housings |
Item | Pin and Socket Power Connector |
Max. Temp. | 105°C |
Number of Contacts | 6 |
Current Rating | 5 A |
Number of Rows | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPF222RP)
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 25A, 600V AC, Non-Indicating (JTD025)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CRS20I)
- GARDNER BENDER Pigtail, Stranded, 8", 12 AWG (GGP-1502)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK500 (WT41-B)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 18-10, PK10 (19-004HT)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- Molex Wire Connectors & Disconnects