Shop All Wire Terminals
Molex
062 Female Term Chain Brz Tin 18-24
Mfr # 02-06-1104
Zoro # G4048734
product price: $0.10
/ea
Sold in multiples of 6000 for $600.00
$600.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Connection Material Phosphor Bronze
- Terminal Type Crimp Terminals
- Connection Type Female, Crimp or Compression
- Application Power, Wire-to-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 02-06-1104
- Zoro # G4048734
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Item | Standard Pin and Socket Power Connectors |
Connection Material | Phosphor Bronze |
Terminal Type | Crimp Terminals |
Connection Type | Female, Crimp or Compression |
Application | Power, Wire-to-Wire |
Insulation Dia | 1.52-3.05mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKD015)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- CMPLE 6P4C Double White Wall Plate Jacks (463-N)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120V AC, 240V AC (MT0050A)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- Molex Wire Terminals