Shop All High Temperature Lead Wire
Molex
062' 300Mm 22Awg Pre-Crimped Lead
Mfr # 797582026
Zoro # G005922649
Sold in multiples of 4000 for $2,640.00
$2,640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Spool Length 300 mm
- Conductor Material Brass
- Wire Gauge 22 AWG
- Standards UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582026
- Zoro # G005922649
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 22 |
Details
Jacket Color | Black |
Conductor Material | Brass |
Wire Gauge | 22 AWG |
Standards | UL 1061 |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Circuits (Loaded) | 1 |
Product Name | Standard .062" |
Connector to Connector | .062" Crimp Terminals |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Gender | Male-Male |
Series | 79758 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/4" Inside Dia - Black - 4' Long Stick (HS463-BK)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- LEESON Single Phase TEFC Motors, 3/4 hp, 3450 RPM (110108.00)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- Molex High Temperature Lead Wire