Shop All High Temperature Lead Wire
Molex
062' 150Mm 22Awg Pre-Crimped Lead
Mfr # 797582027
Zoro # G405922690
Sold in multiples of 90 for $89.10
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 150 mm
- Conductor Material Brass
- Standards UL 1061
- Jacket Color Black
- Wire Gauge 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582027
- Zoro # G405922690
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 22 |
Cable Length | 150.00mm |
Details
Conductor Material | Brass |
Standards | UL 1061 |
Jacket Color | Black |
Wire Gauge | 22 AWG |
Single Ended | No |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Standard .062" |
Connector to Connector | .062" Crimp Terminals |
Termination Interface Style | Crimp or Compression |
Gender | Female-Female |
Material - Plating Termination | Tin |
Series | 79758 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire