Shop All High Temperature Lead Wire
Molex
062' 150Mm 22Awg Pre-Crimped Lead
Mfr # 797582025
Zoro # G705922659
product price: $0.73
/ea
Sold in multiples of 4000 for $2,920.00
$2,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 1061
- Wire Gauge 22 AWG
- Spool Length 150 mm
- Conductor Material Brass
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797582025
- Zoro # G705922659
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 22 |
Details
Standards | UL 1061 |
Wire Gauge | 22 AWG |
Conductor Material | Brass |
Jacket Color | Black |
Gender | Male-Male |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Series | 79758 |
Product Name | Standard .062" |
Connector to Connector | .062" Crimp Terminals |
Single Ended | No |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire