Shop All Hazardous Location Plugs
Molex
0.5MM BTB STR PLUG 80CKT 537480808
Mfr # 53748-0808
Zoro # G2757103
product price: $4.15
/ea
Sold in multiples of 3000 for $12,450.00
$12,450.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Board-to-Board, Signal
- Series 53748
- Pitch - Mating Interface 0.50mm
- Material - Plating Termination Gold
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53748-0808
- Zoro # G2757103
- UPC # 800754359634
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
Mated Width | 5.40mm |
Mated Height | 3.00mm |
Details
Application | Board-to-Board, Signal |
Series | 53748 |
Pitch - Mating Interface | 0.50mm |
Material - Plating Termination | Gold |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 0.5A |
Shrouded | Fully |
Voltage - Maximum | 50V |
Circuits (Loaded) | 80 |
Orientation | Vertical |
Product Name | SlimStack |
Termination Interface: Style | Surface Mount |
Plating min - Mating | 0.102µm |
Material - Metal | Brass |
Circuits (maximum) | 80 |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: Yes (XTCR065D11A)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222URNM-A2)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs