Shop All Hazardous Location Plugs
Molex
0.5MM BTB STR PLUG 70CKT 537480708
Mfr # 53748-0708
Zoro # G2757228
product price: $3.45
/ea
Sold in multiples of 3000 for $10,350.00
$10,350.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Board-to-Board, Signal
- Pitch - Mating Interface 0.50mm
- Material - Metal Brass
- Temperature Range - Operating -40° to +105°C
- Voltage - Maximum 50V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53748-0708
- Zoro # G2757228
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
Mated Width | 5.40mm |
Mated Height | 3.00mm |
Details
Application | Board-to-Board, Signal |
Pitch - Mating Interface | 0.50mm |
Material - Metal | Brass |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 50V |
Material - Plating Termination | Gold |
Material - Plating Mating | Gold |
Circuits (maximum) | 70 |
Circuits (Loaded) | 70 |
Current - Maximum per Contact | 0.5A |
Shrouded | Fully |
Number of Rows | 2 |
Plating min - Mating | 0.102µm |
Termination Interface: Style | Surface Mount |
Series | 53748 |
Product Name | SlimStack |
Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, PK12 (TA-6-S-EC)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2A)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs