Shop All Wire Terminals
Molex
0.5 SqPin Male Crimp Term PhBr 2.5SnLF
Mfr # 151087-8101
Zoro # G2086591
product price: $0.05
/ea
Sold in multiples of 10000 for $500.00
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Max. Voltage 125V AC
- Connection Material Copper Alloy
- Connection Type Male, Crimp or Compression
- Insulation Dia 1.40mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151087-8101
- Zoro # G2086591
- Country of Origin Singapore
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Max. Voltage | 125V AC |
Connection Material | Copper Alloy |
Connection Type | Male, Crimp or Compression |
Insulation Dia | 1.40mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 60837-00, 50-Amp Assembly RV Plug with NEMA 14-50P Male End (60837-00)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 20 pk (20-143F)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- Molex Wire Connectors & Disconnects