Shop All PCB Connectors
Molex
0.5 Fpc Zif Btm Cont Embt Pkg 43Ckt
Mfr # 5051104396
Zoro # G705914791
product price: $1.75
/ea
Sold in multiples of 3000 for $5,250.00
$5,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Max. Voltage 50V AC/DC
- Series 505110
- Hole Center to Center 0.5 mm
- Sub-Category FFC/FPC Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5051104396
- Zoro # G705914791
- UPC # 191128824323
- Country of Origin Japan
- Category PCB Connectors
Dimensions
Mated Height | 1.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L1)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1-6/10A, 250V AC, Nonindicating (TR1-6/10R)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex Wire Connectors & Disconnects