Shop All PCB Connectors
Molex
0.5 Ffc Vertical 2Row Plug Assy 36P
Mfr # 2051950360
Zoro # G805914011
product price: $4.59
/ea
Sold in multiples of 16 for $73.44
$73.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 50V AC/DC
- Series 205195
- Hole Center to Center 0.5 mm
- Max. Temp. 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2051950360
- Zoro # G805914011
- Country of Origin Korea, Republic of
- Category PCB Connectors
Details
Item | FFC FPC Connector |
Color | Black |
Max. Voltage | 50V AC/DC |
Series | 205195 |
Hole Center to Center | 0.5 mm |
Max. Temp. | 85°C |
Sub-Category | FFC/FPC Connectors |
Material | Polyester |
Contact Finish | Gold Plated |
Number of Contacts | 36 |
Terminal Finish | Gold Plated |
Number of Rows | 2 |
Current Rating | 0.5 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (LC1D65ABD)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Molex Wire Connectors & Disconnects