Shop All Wire Connectors
Molex
0.4mm Micro HDMI Rec T&R 0.76AuLF 19Ckt
Mfr # 46765-1001
Zoro # G4046652
product price: $1.89
/ea
Sold in multiples of 1000 for $1,890.00
$1,890.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 30V
- Material High Temperature Thermoplastic
- Terminal Type Surface Mount
- Number of Ports 1
- Max. Temp. 260°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46765-1001
- Zoro # G4046652
- Country of Origin Singapore
- Category Wire Connectors
Details
Max. Voltage | 30V |
Material | High Temperature Thermoplastic |
Terminal Type | Surface Mount |
Number of Ports | 1 |
Max. Temp. | 260°C |
Standards | CSA Certified |
Connector Type | Female |
Hole Center to Center | 0.4 mm |
Number of Rows | 2 |
Current Rating | 0.8 A |
Number of Contacts | 19 |
Contact Finish | Gold Plated |
Contact Plating Thickness | 0.762 µm |
Terminal Finish | Gold Plated |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- GARDNER BENDER Wire Connector, Push-In, 2-Port, PK100 (10-PC2)
- KING INNOVATION Connctor Wire Ind/Otd Aqua/Red (62210)
- Molex Wire Connectors