Shop All Hazardous Location Plugs
Molex
0.35 B/B Rec Assy 6Ckt EmbsTp Pkg
Mfr # 505270-0612
Zoro # G4034402
product price: $0.30
/ea
Sold in multiples of 7000 for $2,100.00
$2,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Board-to-Board
- Durability (mating cycles max) 30
- Plating min - Termination 0.051µm
- Termination Interface: Style Surface Mount
- Product Name SlimStack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 505270-0612
- Zoro # G4034402
- UPC # 191128461979
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
Mated Width | 2.00mm |
Mated Height | 0.70mm, 0.80mm |
Details
Application | Board-to-Board |
Durability (mating cycles max) | 30 |
Plating min - Termination | 0.051µm |
Termination Interface: Style | Surface Mount |
Product Name | SlimStack |
Color - Resin | Black |
Material - Plating Mating | Gold over Nickel |
Pitch - Mating Interface | 0.35mm |
Current - Maximum per Contact | 0.3A |
Material - Metal | Copper Alloy |
Voltage - Maximum | 50V AC (RMS)/DC |
Series Name | SSB RP |
Material - Resin | Liquid Crystal Polymer |
Material - Plating Termination | Gold over Nickel |
PCB Retention | Yes |
Plating min - Mating | 0.102µm |
Series | 505270 |
Orientation | Vertical |
Temperature Range - Operating | -40° to +85°C |
Circuits (maximum) | 6 |
Number of Rows | 2 |
Circuits (Loaded) | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (6721286)
- LEVITON Receptacle (8450)
- TACO Sr503 Three Zone Switching Relay (SR503)
- HUBBELL LIGHTING 30A Double Pole Switch (3032)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs