Shop All Centrifuge Tubes
Molecular Bio-Products
Micro-Centrifuge Tubes w/ Screw Cap, Amber, 1.5ml, Free Standing, 500/PK
Mfr # 144541
Zoro # G404969863
product price: $130.99
/pk 500, $0.26/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.25 in
- Height 12.5 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molecular Bio-Products
- MFR # 144541
- Zoro # G404969863
- Country of Origin Canada
- Category Centrifuge Tubes
Dimensions
Overall Length | 3.25 in |
Height | 12.5 in |
Width | 12 in |
Description
Amber color tubes block light transmission that can adversely affect fluorescent and other light sensitive samples. Polypropylene tubes withstand high speed centrifugation (up to 17,000xg), autoclaving, boiling and freezer storage. Screw cap with ''O'' ring provides superior sealing during sample processing.Ideal for light sensitive samplesFilter UV lightLeak ProofRNAse, DNAse, DNA & pyrogen free
Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- AMERICAN BIOTECH SUPPLY Refrigerator, 79-3/4" H, 26 cu. ft., 6A (PH-ABT-HC-S26G)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 2.0ml, Conical, 500/PK (144547)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 0.5ml, Free Standing, 500/PK (144546)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Ps, Mg, PK1000 (6260)
- Molecular Bio-Products Lab Tubes