Shop All Respirator Accessories
Moldex
Spectacle Kit
Mfr # 0098
Zoro # G3646325
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reusable Full Face Respirator
- Includes Lens No
- Compatible with Series 9000
- Compatible with Manufacturer Part Number 9001, 9002, 9003
- Compatible with Brand Moldex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 0098
- Zoro # G3646325
- UPC # 092311009803
- Country of Origin China
- Category Respirator Accessories
Details
Item | Spectacle Kit |
For Use With | Reusable Full Face Respirator |
Includes Lens | No |
Compatible with Series | 9000 |
Compatible with Manufacturer Part Number | 9001, 9002, 9003 |
Compatible with Brand | Moldex |
Frame Material | Plastic |
Description
Spectacle Kit, Includes Lens No, For Use With Reusable Full Face Respirator, Compatible with Brand Moldex, Compatible with Series 9000, Frame Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Sign Holder, Black, 6-1/2" L, 6" W (BRACKET-HDSC-33)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- 3M Filter Cover, for 3M Adflo PAPR Systems (35-1099-81)
- MOLDEX Filter Disk Piggyback Adapter, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7920)
- MOLDEX Disk Filter Piggyback Adaptor, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8920)
- MOLDEX Nose Cup, M/L (0094)
- MOLDEX Head Harness (0072)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- MOLDEX Exhalation Valve (0083)
- HONEYWELL NORTH Inhalation Valve, PK6 (770017)
- Moldex Respirator Accessories