Shop All Ear Plugs
Moldex
Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK
Mfr # 6600
Zoro # G807963673
product price: $37.85
/pk 200, $0.19/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Softies
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | Universal |
Details
Series | Softies |
Reusability | Disposable |
Earplug Material | Foam |
Item | Uncorded Earplugs |
Cord Options | Uncorded |
Earplug Shape | Bullet |
Noise Reduction Rating | 33 dB |
Earplug Color | Orange |
Pairs Per Package | 200 |
Standards | ANSI S3.19-1974 |
Earplug Packaging | Bulk Box |
Metal Detectable | No |
Insertion Method | Roll-Down |
Pairs per Package | 200 |
Earplug Pair Pack Type | Loose |
Band Color | Orange |
Electrically Insulated | No |
Description
Uncorded Earplugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose, Electrically Insulated No, Band Color Orange, Series Softies, Cord Material Not Applicable, Cord Color Not Applicable, Standards ANSI S3.19-1974, Pairs per Package 200, Refill Type Not Applicable, Earplug Color Orange, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Head Harness (6281)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-135)
- HONEYWELL NORTH Cartridge Connector, 2 PK (770016)
- DUPONT Encapsulated Training Suit, Yellow, Tychem(R) 10000, Zipper (TK586SLYMD000100)
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Green, 1 PR (6498)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6450)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6455)
- MOLDEX Moldex 6970 Meteors® Foam Earplugs, Corded, 100 Pairs/Box (6970)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 20 dB, Blue, 1 PR (6496)
- MOLDEX Pura-Fit Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, M, Yellow, 200 Pairs (6800)
- Moldex Ear Plugs