Shop All Hearing Protection Accessories
Moldex
Replacement Pods, Mfr. No. 6488, PK50
Mfr # 6488T
Zoro # G7111511
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 6488
- Includes (50) Pairs in Zip-Top Bag
- Standards ANSI S3.19-1974
- Material Vinyl
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 6488T
- Zoro # G7111511
- UPC # 092311648897
- Country of Origin United States
- Category Hearing Protection Accessories
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Replacement Ear Plug Pods, Noise Reduction Rating 24 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes (50) Pairs in Zip-Top Bag, Series BattlePlugs(R), Standards ANSI S3.19-1974, Earplug Color Green, Metal Detectable No, Compatible Grainger Part Number 52ZV38, Compatible Manufacturer Model Number 6498, For Use With Mfr. No. 6488
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- ZORO SELECT Traffic Cone Base, Rubber, 1 1/2 in H, 17 1/2 in L, 18 3/4 in W, Black (49AC34)
- MOLDEX PlugStation Bracket, For Mfr. No. 6645 (6868)
- MOLDEX Replacement Pods, Mfr. No. 6487, PK50 (6487T)
- MOLDEX Replacement Pods Kit For Jazz Band Hearing Protector, NRR 25 dB, Neck Cord & 5 Pairs of Pods, Green (6504)
- MOLDEX Ear Plug Dispenser Tray (0601)
- 3M PELTOR Hygiene Kit for X4 Earmuffs (HYX4)
- ETYMOTIC GSP-15 Gun Sport Pro -Electronic Protect/Enhance (ER125-GSP15BN)
- MISSION NECK GAITER CLOUD YOUTH (5162)
- Moldex Hearing Protection Accessories