Shop All Disposable Respirators & Dust Masks
Moldex
Particulate Mask, N95, S, PK10
Mfr # M4621
Zoro # G907963665
product price: $45.25
/pk 10, $4.53/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dura-Mesh Shell, Easy-Breathing Wave Design
- Color Black
- Face Seal Type Comfort
- Nosepiece Type Molded Nose Bridge
- Latex Content Contains Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # M4621
- Zoro # G907963665
- UPC # 092311462189
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | S |
Details
Features | Dura-Mesh Shell, Easy-Breathing Wave Design |
Color | Black |
Face Seal Type | Comfort |
Nosepiece Type | Molded Nose Bridge |
Latex Content | Contains Latex |
Standards | ANSI/ISEA 110-2009 Section 7.11.1 |
Item | N95 Particulate Mask |
Exhalation Valve | No |
Individually Packaged | No |
Mask Headstrap Type | Adjustable |
NIOSH Rating | N95 |
Mask Material | Polypropylene |
ISO Cleanroom Class | Not Rated |
Mask Shape | Molded |
ASTM Splash Rating | Not Rated |
Description
N95 Particulate Mask, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Ice Traction Overshoes, Rubber, 9.5-11, PR (1350)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- ZORO SELECT Replacement Liner, Size 11, White, PR (L8562A40-002)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Blue Pk (423-BL-1)
- MOLDEX Disposable Respirator, N100, Small, Dual Non-Adjustable (2731AN100)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK2 (2300V)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1517)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Blue, PK10 (2301N95)
- MOLDEX Moldex 2840R95 2840 Series R95 Particulate Respirators, HandyStrap & Ventex Valve, M/L, 10/Box (2840R95)
- SCOTCH 3M N95 Paint Prep Cup Disposable Respirator White One Size Fits All 2 pc (8210P2-DC)
- Moldex Disposable Respirators & Dust Masks