Shop All Disposable Respirators & Dust Masks
Moldex
P95 Disposable Respirator, M/L, White, PK8
Mfr # 4300P95
Zoro # G9510173
product price: $47.59
/pk 8, $5.95/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Class P95
- Face Seal Full
- Respirator Headstrap Type Dual, Adjustable
- Nuisance Odor Removal None
- Respirator Shape Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 4300P95
- Zoro # G9510173
- UPC # 092311430003
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Description
Disposable Respirator, Mask Size M, NIOSH Rating P95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035BL)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 2XL (61661)
- MOLDEX N95 Disposable Respirator, Molded, Dual Headstrap, Molded Nose Bridge, White, M/L, Pack of 20 (2200N95)
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1517)
- MOLDEX Particulate Mask, N95, S, PK10 (M4601)
- MOLDEX Disposable Respirator, N100, Medium/Large (2730AN100)
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- MOLDEX Moldex 2400 Series N95 Particulate Respirator Mask Plus Nuisance, OV, M/L, 10/Bag, 2400N95 (2400N95)
- MOLDEX N95 Disposable Respirator, M/L, White, PK5 (2250)
- Moldex Disposable Respirators & Dust Masks