Shop All Respirator Accessories
Moldex
Nose Cup, S
Mfr # 0095
Zoro # G3596914
original price:
$79.32
65% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diaphragms
- For Use With 9000 Series Full face Respirator
- Accessory Type Nose Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # 0095
- Zoro # G3596914
- UPC # 092311009506
- Country of Origin Taiwan, Province of China
- Category Respirator Accessories
Dimensions
Size | S |
Details
Includes | Diaphragms |
For Use With | 9000 Series Full face Respirator |
Item | Nose Cup |
Accessory Type | Nose Cup |
Description
Item Nose Cup, For Use With 9000 Series Full face Respirator, Includes Diaphragms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE High Performance Cap, Universal Sz (6632)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- MOLDEX Filter Disk Piggyback Adapter, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7920)
- MOLDEX Diaphragm Valve Kit, PK25 (0073)
- MOLDEX Spectacle Kit (0098)
- MOLDEX Quantitative Fit Test Kit (7006)
- MOLDEX Exhalation Valve (0083)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- 3M 3M™ Fit Test Solution FT-12, Sweet, 1 Bottle (7100004636)
- Moldex Masks & Respiratory Protection