Shop All Disposable Respirators & Dust Masks
Moldex
N95 Disposable Respirator w/ Valve, S, White, PK10
Mfr # 2701N95
Zoro # G2632996
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Class N95
- Face Seal None
- Respirator Headstrap Type Dual, Non-Adjustable
- Nuisance Odor Removal None
- Respirator Shape Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 2701N95
- Zoro # G2632996
- UPC # 092311270104
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | S |
Size | S |
Description
Disposable Respirator, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2RW02A000)
- RED KAP Mns Ss Black Poplin Work Shirt, 4XL (SP24BK SS 4XL)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter, PK5 (PL4075)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2700N95)
- MOLDEX P95 Disposable Respirator, M/L, White, PK8 (4300P95)
- MOLDEX Particulate Mask, N95, S, PK10 (M4621)
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1511)
- MOLDEX AirWave Series Disposable Respirators with SmartStrap, 10Dispenser, 10PK (4600)
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- KLEENGUARD Reyclable via KCP RightCycleProgram, PK20 (53899)
- Moldex Masks & Respiratory Protection