Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Moldex
N95 Disposable Respirator w/ Valve, S, Black, PK10 (Discontinued)
Mfr # M2801N95
Zoro # G2801696
This Product is Discontinued
Key Features
- Nuisance Odor Removal Organic Vapor, Ozone
- Fluid Resistant No
- Latex Content Contains Latex
- Standards NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
- Includes Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moldex
- MFR # M2801N95
- Zoro # G2801696
- UPC # 092311280912
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | S |
Details
Nuisance Odor Removal | Organic Vapor, Ozone |
Fluid Resistant | No |
Item | Disposable Respirator |
Latex Content | Contains Latex |
Standards | NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance |
Includes | Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R) |
Individually Packaged | No |
Exhalation Valve | Yes |
Color | Black |
Nose Clip | No |
Mask Shape | Molded |
Mask Headstrap Type | Dual, Non-Adjustable |
Nosepiece Type | Molded Nose Bridge |
Mask Material | Dura-Mesh(R) |
Face Seal Type | Comfort |
ISO Cleanroom Class | Not Rated |
NIOSH Rating | N95, Nuisance Organic Vapor, Nuisance Ozone |
ASTM Splash Rating | Not Rated |
Includes Eyeshield | No |
Eyeshield Color | None |
Eyeshield Material | None |
Description
Disposable Respirator, Mask Size S, NIOSH Rating N95, Nuisance Organic Vapor, Nuisance Ozone, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.