Moldex

N95 Disposable Respirator, S, White, PK15


product price: $39.85
/pk 15, $2.66/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Filter Class N95
  • Face Seal None
  • Respirator Headstrap Type Dual, Non-Adjustable
  • Nuisance Odor Removal None
  • Respirator Shape Molded
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Mask Size S
Size S

Description

Disposable Respirator, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.