Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Moldex
N95 Disposable Respirator, S, White, PK10 (Discontinued)
Mfr # 4201
Zoro # G4551793
This Product is Discontinued
Key Features
- Filter Class N95
- Face Seal None
- Respirator Headstrap Type Dual, Non-Adjustable
- Nuisance Odor Removal None
- Respirator Shape Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moldex
- MFR # 4201
- Zoro # G4551793
- UPC # 092311420103
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | S |
Size | S |
Description
Disposable Respirator, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.